Tag, Out Of Service, Cardstock, 3 1/8 in H x 6 1/4 in W, Red, Rectangle, 50 PK

  • Mfr # 676

  • Zoro # G7772418


product price:  $28.19
/pk 50, $0.56/ea

Key Features

Material
Cardstock
Height
3 1/8 in
Width
6 1/4 in
Color
Red
Tag Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
676
Zoro #
G7772418
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/8 in
Width
6 1/4 in
Hole Size
3/16 in
Thickness
0.05 in
Mounting Hole Size
3/16 in
Fastener Attachment Length
12 in

Details

Item
Tag
Material
Cardstock
Color
Red
Tag Shape
Rectangle
No. of Ties Included
50
Tie Material
Metal
Legend
Out of Service
Includes
(50) 12 in Wire
Legend Same on Both Sides
No
Laminated
No
Header
Out of Service
Background Color
Red
Indoor/Outdoor Usage
Indoor
Legend Color
black
Language
English
Tag Color
Red
Reverse Side Legend
Unit Number, Date Out of Service, Maintenance Required
Shape
Rectangle
Header Background Color
Red
Header Legend Color
Black
Legend/Background Color
Black/Red
Legend Style
Text
Write on Surface
Yes
Subject Matter
Out Of Service
Printed Language
English
Tag Material
Cardstock
Product Type
Tag
Tag Style
Single Part
Preprinted Legend (Reverse Side)
No Text
Header Wording (Reverse Side)
No Header
Fastener Type
Wire
Preprinted Legend
Out of Service
Mounting Hole Reinforcement Type
Fiber
Lamination Type
Not Laminated
Number of Ties Included
50
Header Wording
Out Of Service
Number of Tags
50

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Header Wording (Reverse Side) No Header, Header Wording Out Of Service, Height 3 1/8 in, Indoor/Outdoor Usage Indoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Fiber, Mounting Hole Size 3/16 in, Number of Tags 50, Preprinted Images (Reverse Side) Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.