
Micrometer, Sheet Metal, S-F 1-2"IP65
Mfr # 389-362-32
Zoro # G7774501
product price:Â $803.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00005"/0.001mm
Operation
Digital
Features
IP65 Water/Dust Protection, Carbide Measuring Forces, Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
389-362-32
Zoro #
G7774501
UPC #
603908597605
Country of Origin
Japan
Details
Item
Sheet Metal Micrometer
Resolution
0.00005"/0.001mm
Range
1 to 2"/25.4 to 50.8mm
Operation
Digital
Features
IP65 Water/Dust Protection, Carbide Measuring Forces, Measures Thickness of Sheet Metal, Paper, Plastic and Rubber Parts, Ratchet Stop for Constant Force, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Description
Micrometer,Sheet Metal,S-F 1-2 In.IP65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.