Metallic Paint, WaterBase, Flash Blue, 6 oz

  • Mfr # ME657

  • Zoro # G7778260


product price:  $15.89
/ea

Key Features

For Use On Surface Material
Multi-Surface
Paint Color Family
Metallics
Color
Flash Blue
Size
6 oz
Paint Base Type
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ME657
Zoro #
G7778260
UPC #
740774920240
Country of Origin
United States

Dimensions

Size
6 oz

Details

Item
Metallic Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Metallics
Color
Flash Blue
Paint Base Type
Water

Description

Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.