.jpg)
Buna-N Rubber Sheet - 60A - 1/16" Thick x 18" Wide x 36" Long
Mfr # BULK-RS-H60-648
Zoro # G7778539
product price:Â $12.99
/ea
Sold in multiples of 7 for $90.93
Key Features
Rubber Thickness
1/16"
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-RS-H60-648
Zoro #
G7778539
UPC #
193005941765
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/16"
Rubber Width
18"
Rubber Length
36"
Details
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BF 607
Grade
Standard
Compression Set
0.33
Density
1.50 g/cm3
Texture
Smooth
Shape
Sheet
Thickness Tolerance
(-0.011" - +0.011")
Tear Strength
20 N/mm
Description
Buna-N Rubber Sheet No Adhesive - 60A - 1/16" Thick x 18" Wide x 36" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.