Front Brim Hard Hat, SL Series, Polyethylene, Type 1, Class E, Ratchet (4-Point), Side Slots, Green

  • Mfr # 52LC98

  • Zoro # G7781238


product price:  $16.39
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
SL
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52LC98
Zoro #
G7781238
UPC #
190735987964
Country of Origin
Multiple

Dimensions

Fits Hat Size
6-1/2" to 8"

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polyethylene
Series
SL
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Green
Head Protection Venting
No
Standards
ANSI Z89.1-2014
Head Protection Graphics
No Graphics
Graphics
None
ANSI Impact Type
1
Accessory Slots
Yes
CSA Type
1
ANSI Electrical Class
C, E, G
ANSI Classification
Type 1, Class E
Hard Hat ANSI Type
1
Hard Hat ANSI Class
C, G, E
CSA Class
C, E, G
Accessory Mounting Options
Side-Slots
High-Visibility
No
High Visibility
No
Head Protection Suspension Type
Ratchet (4-Point)
Venting
No
Shell Material - Head Protection
Polyethylene
Shell Material
HDPE
Hard Hat Suspension
4 pt. Ratchet
Hard Hat Style
Front Brim
Head Protection Brand
CONDOR
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility Not High-Visibility, Standards ANSI Z89.1-2014, Series SL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products