This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OX-UCC-05
- Zoro #
- G7787431
- UPC #
- -
- Country of Origin
- China
- Item
- Dry Core Drill Set,5 pcs.
- Number of Pieces
- 7
- Includes
- (5) Dry Core Drills: 2", 2-1/2", 3", 3-1/2", 4"; (1) 3" Hex Adaptor; (1) 12" A Taper Drill
- Shank Shape
- Hex
- Number of pieces
- 7
Description
Dry Core Drill Set,5 pcs.