Men's Flame-Resistant Collared Shirt, 8.7 cal/sq cm, M, 12% Nylon, 88% Cotton
Mfr # 235US7-MR-NAY
Zoro # G7789372
product price:Â $76.19
/ea
Free Shipping & Returns
Key Features
Size
M
Fabric Weight
7 oz
ATPV Rating
8.7 cal/sq cm
Features
High Resistance Thread
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 2112, NFPA 70E, UL Classified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
235US7-MR-NAY
Zoro #
G7789372
UPC #
-
Country of Origin
United States
Dimensions
Size
M
Fits Chest Size
38 in to 40 in
Sleeve Length
34 3/8 in
Maximum Chest Size
40 in
Sleeve Length Type
Long
Minimum Chest Size
38 in
Details
Item
Flame-Resistant Collared Shirt
Color
Navy
Fabric Weight
7 oz
ATPV Rating
8.7 cal/sq cm
Features
High Resistance Thread
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 2112, NFPA 70E, UL Classified
Arc Flash PPE Category
2
Material Trade Name
12% Nylon, 88% Cotton
Gender
Men's
Closure Type
Buttons
Number of Pockets
2
Hazard Risk Category (HRC)
2
Pocket Location
Left Chest
High-Visibility
Yes
Protection Type
High-Visibility
Pattern
Stripes
Neck Style
Collar
Back Stripe Pattern
None
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features High Resistance Thread, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Neck Style Collar, Number of Pockets 2, Pattern Stripes, Pocket Location Left Chest, Protection Type High-Visibility, Size M, Sleeve Length 34 3/8 in, Sleeve Length Type Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.