Men's Flame-Resistant Collared Shirt, 8.7 cal/sq cm, XL, 12% Nylon, 88% Cotton
Mfr # 235US7-LT-NAY
Zoro # G7796065
product price:Â $74.95
/eaKey Features
Size
XL
Fabric Weight
7 oz
ATPV Rating
8.7 cal/sq cm
Features
High Resistance Thread
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 2112, NFPA 70E, UL Classified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
235US7-LT-NAY
Zoro #
G7796065
UPC #
-
Country of Origin
Canada
Dimensions
Size
XL
Sleeve Length
36 5/8 in
Fits Chest Size
46 in to 48 in
Minimum Chest Size
46 in
Maximum Chest Size
48 in
Sleeve Length Type
Long
Details
Item
Flame-Resistant Collared Shirt
Color
Navy
Fabric Weight
7 oz
ATPV Rating
8.7 cal/sq cm
Features
High Resistance Thread
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 2112, NFPA 70E, UL Classified
Arc Flash PPE Category
2
Material Trade Name
12% Nylon, 88% Cotton
Gender
Men's
Hazard Risk Category (HRC)
2
Number of Pockets
2
Closure Type
Buttons
Neck Style
Collar
Protection Type
High-Visibility
High-Visibility
Yes
Pattern
Stripes
Pocket Location
Left Chest
Back Stripe Pattern
None
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features High Resistance Thread, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Neck Style Collar, Number of Pockets 2, Pattern Stripes, Pocket Location Left Chest, Protection Type High-Visibility, Size XL, Sleeve Length 36 5/8 in, Sleeve Length Type Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.