2" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 80 lb

  • Mfr # PRE20273ZN-3R

  • Zoro # G7804985


product price:  $5.89
/ea

Key Features

Caster Stem Type
Grip Band
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
2-5/8 in
Load Rating
80 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRE20273ZN-3R
Zoro #
G7804985
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
13/16 in
Mounting Height
2-5/8 in
Stem Length
1-3/8 in
Wheel Dia.
2 in
Overall Height
4 in
Stem Dia.
7/16 in
Caster Stem Size
7/16 in x 1-3/8 in

Details

Item
Quality Economic Light Duty Grip Ring Stem Caster
Caster Stem Type
Grip Band
Tread Shape
Standard
Load Rating
80 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber Soft
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Frame Finish
Zinc Plated
Wheel Core Material
Rubber
Core Color
Black
System of Measurement
Inch
Series
Regent
Swivel Lock Type
No Lock Included
Caster Sub-Type
Swivel
Wheel/Tread Color
Black
Standards
NSF Approved, RoHS Compliant
Caster Product Group
Swivel Caster
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Most Chemicals and Oils, Cushioned Ride, Floor Protection
Operating Temperature Range
-40°F to 160°F
Caster Mounting Type
Stem
Swivel Raceway Type
Double Ball
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Number of Mounting Holes
0
Operating Temperature - Maximum
160 Degrees F
Load Capacity - Maximum
80 lb
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
75 Shore A

Description

Stem Caster, Swivel Caster, 80 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 13/16 in Wheel Width, Rubber Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.