
Shop Ticket Holders, 2 Side, 5 x 8", PK25
Mfr # 46058
Zoro # G7810997
product price:Â $16.15
/pk 25, $0.65/eaKey Features
Material
Vinyl
Color
Black, Clear
Overall Width
6 in
Overall Height
9 1/2 in
Seam Style
Stitched
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
46058
Zoro #
G7810997
UPC #
038944460581
Country of Origin
China
Dimensions
Overall Width
6 in
Overall Height
9 1/2 in
For Document Length
8 in
For Document Width
5 in
Details
Item
Shop Ticket Holder
Material
Vinyl
Color
Black, Clear
Seam Style
Stitched
Mounting Method
Hanging
Document Loading
Side
Description
Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Black, Clear, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.