Webbing Spools, 1 In., Nylon, Black, 300 ft.
Mfr # WB254MS04091
Zoro # G7816837
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Breaking Strength
4,000 lb
Color
Black
Length
300 ft
Width
1 in
Thickness
0.740 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WB254MS04091
Zoro #
G7816837
UPC #
846604013707
Country of Origin
United States
Dimensions
Length
300 ft
Width
1 in
Thickness
0.740 in
Overall Width
1 in
Overall Length
300 ft
Overall Thickness
3/4 in
Details
Item
1" Mil-Spec Webbing
Breaking Strength
4,000 lb
Color
Black
Material
Nylon
Working Load Limit
1,333 lb
For Use With
Slings, Anchor Systems and Harnesses
Tensile Strength
4,000 lb/in
Description
Webbing Spools, Color Black, Overall Length 300 ft, Overall Thickness 3/4 in, Overall Width 1 in, Tensile Strength 4,000 lb/in, Working Load Limit 1,333 lb, Material Nylon, Product Type Webbing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.