Mnt Brkt, Pwdr Ct, Angle Iron 3.75x3.75
Mfr # LSG-AC-2206 PCY
Zoro # G7822385
product price:Â $78.19
/ea
Free Shipping & Returns
Key Features
Material
Mild steel
Includes
Adapter Bracket; Bolts; Installation Instructions
Finish
Powder Coat
Overall Height
4.5 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LSG-AC-2206 PCY
Zoro #
G7822385
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4.5 in
Length (In.)
4 1/2 in
Depth (In.)
4 1/2 in
Width (In.)
2 1/2 in
Width
2 1/2 in
Length (Ft.)
4 1/2 in
Overall Length
4 1/2 in
Details
Item
Mounting Bracket
Material
Mild steel
Includes
Adapter Bracket; Bolts; Installation Instructions
Finish
Powder Coat
Color
Yellow
Provides
Optional No-Drill Mounting of Gates to Mounting Surface
Function
Mounting Adapter
For Use With
Fits Angle Iron with a Maximum Dimension of 3-3/4" x 3-3/4"
Connects
Gate to Angle Iron 3-3/4 x 3-3/4 in Max. Dimension
Compatible Manufacturer Model Number
LSG-15-GAL, LSG-15-PCY, LSG-18-GAL, LSG-18-PCY, LSG-21-GAL, LSG-21-PCY, LSG-24-GAL, LSG-24-PCY, LSG-27-GAL, LSG-27-PCY, LSG-30-GAL, LSG-30-PCY, LSG-33-GAL, LSG-33-PCY, LSG-36-GAL, LSG-36-PCY, LSG-40-GAL, LSG-40-PCY, LSG-44-GAL, LSG-44-PCY, LSG-48-GAL, LSG-48-PCY
Description
Optional Mounting Bracket, For Gate Type Ladder Safety Gate, Steel, Powder-Coated, Includes Adapter Bracket, Bolts, Installation Instructions, Overall Height 4 1/2 in, Overall Length 4 1/2 in, Compatible Brand and Series PS Safety Access, Compatible Manufacturer Model Number LSG-1520-304SW, LSG-1520-GAL, LSG-1520-PCY, LSG-2030-304SW, LSG-2030-GAL, LSG-2030-PCY, LSG-3040-304SW, LSG-3040-GAL, LSG-3040-PCY, LSG-4050-304SW, LSG-4050-GAL, LSG-4050-PCY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.