Pre-Rinse Assembly, 1.42 gpm, Spout

  • Mfr # B-0113-B

  • Zoro # G7822564


product price:  $430.99
/ea
Free Shipping & Returns

Key Features

Water Inlet Connection Size
1/2 in
Faucet Spout Shape
Gooseneck Pull Out
Faucet Type
Pre-Rinse Faucet
Faucet Activation
Manual
Valve Type
Eterna
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-0113-B
Zoro #
G7822564
UPC #
671262113144
Country of Origin
United States

Dimensions

Water Inlet Connection Size
1/2 in
Overall Height
43 15/16 in
Connection Size
1/2" NPSM
Height
42-1/16"
Overall Width
7 7/16 in
Spout Length
14 1/16 in
Size
Riser: 24"; Wall Brackets: 6"; Inlet: 1/2" NPSM
Manufacturers Warranty Length
1 yr
Length (In.)
18"
Hose Length
44 in
Inlet Connection Size
1/2 in
Spout Outlet Height
12 9/16 in
Spout Height - Maximum
42 5/32 in
For Mounting Hole Diameter - Maximum
1 1/2 in

Details

Item
Pre Rinse Faucet
Faucet Spout Shape
Gooseneck Pull Out
Faucet Type
Pre-Rinse Faucet
Faucet Activation
Manual
Valve Type
Eterna
Number of Holes
1
Faucet Finish
Chrome
Body Material
Brass
Faucet Handle Type
Lever
Includes
Wall Bracket
Replacement Cartridge Mfr. Model Number
005959-40, 005960-40
Max. Mounting Hole Center Distance
8 in
Faucet Body Material
Brass
Mounting Type - Faucet
Deck
Flow Outlet Type (Faucet)
Spray
Flow Rate
1.42 gpm
Flow Outlet Type
Spray
Mounting
Deck
Replacement Cartridge
4KRA4 or 4KRA5
Material
Brass
Standards
AB1953, CSA, NSF 61
Application
Commercial
Mounting Hole Center to Center
Single Hole
CEC Compliant
CEC Compliant
Handle Type
Lever
Number of Handles
2
Finish
Chrome
Flow Outlet Type - Faucet
Spray
Faucet Operation
Manual
Connection
1/2" MNPS
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Handle Material
Metal
Material of Construction
Chrome Plated Brass
ADA Compliance
Not ADA Compliant
Outlet Type
Spray Valve
Type
Compression
Spout Style
Pull-Down
For Location
Kitchen
Flow Rate - Maximum
1.42 gpm
Compatible Cartridge Manufacturer Part Number
005959-40, 005960-40
Pressure - Maximum
125 psi
CEC Compliance
CEC Compliant
Flow Type
Spray
Number of Mounting Holes
1
Spout Shape
Gooseneck
Operation Method
Manual
Product Type
Faucet
Spout Reach
14 1/16 in
Legend Style
Color
Inlet Connection Gender
Male
Temperature - Minimum
40 Degrees F
Warranty
1 yr
Mounting Hole Center-to-Center Distance - Maximum
8 in
Temperature - Maximum
140 Degrees F
Power Source
Manual
Temperature Control
Adjustable Temperature
Ligature Resistance
Not Ligature-Resistant
Water Supply Type
Hot and Cold Lines

Description

Item Pre Rinse Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.