This item is Discontinued.

This item is Discontinued.
Jetted Module Diverter Trim, Stainless, Wall (Discontinued)
Mfr #
T18037-SSXO
Zoro #
G7823848
UPC # 034449633796
Country of Origin United States
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T18037-SSXO
- Zoro #
- G7823848
- UPC #
- 034449633796
- Country of Origin
- United States
Dimensions
- Height
- 4"
- Width
- 8-13/16"
- Depth
- 3"
Details
- Item
- Jetted Module Diverter Trim
- Flow Rate
- 2.5 gpm
- Mounting Type
- Wall
- Finish
- Stainless
- Connection
- 1/2" Rough-in
- Standards
- ASME A112.18.1 / CSA B125.1
Description
Jetted Module Diverter Trim