Coupling Nut, 7/16"-14, 316 Stainless Steel, Not Graded, NL-19, 1-1/4 in Lg, 9/16 in Hex Wd
Mfr # FB3CP71614
Zoro # G7824297
product price:Â $21.45
/eaKey Features
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Overall Length
1-1/4 in
Hex Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FB3CP71614
Zoro #
G7824297
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
7/16"-14
Overall Length
1-1/4 in
Hex Width
9/16 in
Dia./Thread Size
7/16"-14
Width Across Flats
9/16 in
Length
1 1/4 in
Description
Coupling Nut, Material Grade/Class 316, Material Stainless Steel, Finish NL-19, Thread Size 7/16 In.-14, Thread Style Fully Threaded, Hex Width 9/16 in, Overall Length 1 1/4 in, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.