Steel Strapping Sealer, Heavy Duty, Single

  • Mfr # 52YU68

  • Zoro # G7826266


product price:  $72.69
/ea

Key Features

For Use With
Steel
Application
Heavy Duty
For Strapping Width
3/4"
Notch Type
Single
For Strapping Thickness
0.023"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52YU68
Zoro #
G7826266
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Strapping Width
3/4"
For Strapping Thickness
0.023"
Handle Length
11 1/2 in
Max. Strapping Width
3/4 in
Overall Height
1 1/2 in
Min. Strapping Width
3/4 in
Overall Length
13 in
Overall Width
5 in
Fits Strap Width
3/4 in

Details

Item
Strapping Sealer
For Use With
Steel
Application
Heavy Duty
Notch Type
Single
Weight
3 lb
Material
Steel
Style
Front Action
Compatible Strapping
Steel Strapping
Handle Grip
Yes
Tool Seal Type
Pusher Seals
Color
Black, Silver
Tool Tension Capacity
2,025 lb
Tool Type
Sealer Tool
Tool Power Source
Manual
Tool Action
Front Action
Crimping
2 Sided
Tool Style
Front Action
Fits Strap Tensile
2025 lb
Standards
CE
Tool Strength
Standard Duty
Seal Surface Type
Round
Tensioner Application
Regular Duty
Handle Covering Material
Plastic
Tool Joint Type
Single Up Notch
Tool Weight
3 lb

Description

Strapping Sealer, Tool Power Source Manual, Tool Strength Standard Duty, Tool Action Front Action, Fits Strap Width 3/4 in, Fits Strap Tensile 2025 lb, Tool Seal Type Pusher Seals, Tool Joint Type Single Up Notch, Handle Length 11 1/2 in, Tool Weight 3 lb, Tool Tension Capacity 2,025 lb, Tool Style Front Action, Tensioner Application Regular Duty, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 1 1/2 in, Battery Voltage Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.