Coupling Nut, M20-2.50, 316 Stainless Steel, Not Graded, NL-19, 60 mm Lg, 30 mm Hex Wd
Mfr # FB3CPM20
Zoro # G7826668
product price:Â $52.19
/eaKey Features
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Overall Length
60 mm
Hex Width
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FB3CPM20
Zoro #
G7826668
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M20-2.50
Overall Length
60 mm
Hex Width
30 mm
Dia./Thread Size
M20-2.50
Length
60 mm
Width Across Flats
30 mm
Details
Item
Coupling Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
NL-19
Standards
DIN 6334
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
Metric
Dimensional Standards
DIN 6334
Type
Coupling
Pack Size
Small Pack
Fastener Thread Style
Fully Threaded
Fastener Finish
NL-19(SM)
Fastener Thread Direction
Right Hand
Nut Style
Coupling Nut
Material Grade
A4
Basic Material
Stainless Steel
Description
Coupling Nut, Material Grade/Class 316, Material Stainless Steel, Finish NL-19, Thread Size M20x2.50, Thread Style Fully Threaded, Hex Width 30 mm, Overall Length 60 mm, Dimensional Standards DIN 6334, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.