Carb End Mill, 1/4 In, 3FL, CC, Uncoated
Mfr # GEM-250-3
Zoro # G7836552
product price:Â $34.15
/eaKey Features
Measurement System
Inch
Milling Diameter
1/4"
Overall Length
2 1/2 in
Number of Flutes
3
End Mill Style
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GEM-250-3
Zoro #
G7836552
UPC #
728709133255
Country of Origin
United States
Dimensions
Milling Diameter
1/4"
Overall Length
2 1/2 in
Length of Cut
0.75 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.