Shaft Collar, Clamp, 2Pc, 1-1/2 In, 316 SS
Mfr # SP-24-ST
Zoro # G7840515
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1 1/2 in
Material
316 stainless steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
2 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SP-24-ST
Zoro #
G7840515
UPC #
634529119105
Country of Origin
United States
Dimensions
Bore Dia.
1 1/2 in
Outside Dia.
2 3/8 in
Dimension Type
Inch
Width
9/16 in
Screw Size
1/4"-28
Clearance Dia.
2.578 in
Width Tolerance
+0.003/-0.010 in
Bore Diameter
1 1/2 in
Collar Outside Diameter
2 3/8 in
Screw Thread Size
1/4"-28
Collar Width
9/16 in
For Shaft Diameter
1 1/2 in
Clearance Diameter
2.58 in
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.58 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.