PIG Rectangular Roof Leak Diverter, 2.56 lb.

  • Mfr # TLS673-CL

  • Zoro # G7857035


product price:  $92.39
/ea
Free Shipping & Returns

Key Features

Diverter Color
Clear
Diverter Material
Polyester, PVC
Includes
Hose Connector
Installation Method
Hanging Straps
Leak Diverter Width
3 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TLS673-CL
Zoro #
G7857035
UPC #
036226018451
Country of Origin
China

Dimensions

Leak Diverter Width
3 ft
Leak Diverter Length
7 ft
Length
7 ft.
Width
3 ft.
Leak Diverter Dimensions
7 ft x 3 ft
Thread Size
3/4 in

Details

Item
Leak Diverter Tarp
Diverter Color
Clear
Diverter Material
Polyester, PVC
Includes
Hose Connector
Installation Method
Hanging Straps
Shape
Rectangle
Net Weight
2.56 lb
Connection
3/4 in GHT Female
Hose Included
N
Leak Diverter Mounting Style
Straps
Grommet Material
Brass
Fabric Weight
2.56 lb
Leak Diverter Application
Roof
Gender
Female
Drainage Rate
3.33 gpm
Components Included
(1) Leak Diverter
Thread Type
GHT
Mildew Resistant
Yes
Number of Leak Diverters Included
1
UV Resistant
Yes
Series
TLS
Material
33% Polyester, 67% PVC
Color
Clear

Description

Diverter Type Leak Diverter Tarp, Leak Diverter Length 7 ft, Leak Diverter Width 3 ft, Leak Diverter Mounting Style Straps, Clear, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Leak Diverter Tarp

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.