Cooling Vest, Nylon, Evaporative, Up to 4 hr Max Cooling Time, Zipper Closure, 26 1/2 in Length
Mfr # 6665
Zoro # G7861289
product price:Â $43.15
/eaKey Features
Color
Gray
Cooling Method
Evaporative
Features
100% Quilted Nylon with Mesh Side Panels for Ventilation, Water Repellent Liner Keeps the Interior of the Vest as Dry as Possible
Material
Nylon
High-Visibility
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6665
Zoro #
G7861289
UPC #
720476125464
Country of Origin
China
Dimensions
Size
2XL
Length
26 1/2 in
Maximum Chest Size
50 in
Minimum Chest Size
46 in
Details
Item
Cooling Vest
Color
Gray
Cooling Method
Evaporative
Features
100% Quilted Nylon with Mesh Side Panels for Ventilation, Water Repellent Liner Keeps the Interior of the Vest as Dry as Possible
Material
Nylon
High-Visibility
No
Maximum Cooling Time
Up to 4 hr
Closure Type
Zipper
Number of Cooling Inserts Included
0
Includes Cooling Inserts
No
Back Stripe Pattern
None
Includes Battery
No
Garment Type
Vest
Cleaning and Care Instructions
Hand Wash
Secondary Hazard
None
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Gray, Garment Type Vest, Features Breathable Comfort, Material Nylon, Closure Type Zipper, Size 2XL, Maximum Cooling Time Up to 4 hr, Length 26 1/2 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 50 in, Minimum Chest Size 46 in, Cleaning and Care Instructions Hand Wash, Includes Battery No, Includes Cooling Inserts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.