Shaft Collar, Threaded, 2Pc, 1/2-13 In, SS

  • Mfr # TSP-8-13-SS

  • Zoro # G7864227


product price:  $25.89
/ea

Key Features

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Outside Dia.
1 1/8 in
Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSP-8-13-SS
Zoro #
G7864227
UPC #
634529029879
Country of Origin
United States

Dimensions

Bore Dia.
1/2"-13
Outside Dia.
1 1/8 in
Dimension Type
Inch
Width
203/500 in
Screw Size
#8-32
Clearance Dia.
1.253 in
Width Tolerance
+0.003/-0.010 in
Screw Thread Size
#8-32
Collar Outside Diameter
1 1/8 in
Bore Diameter
1/2 in
Clearance Diameter
1.28 in
Collar Width
13/32 in
For Shaft Diameter
1/2 in
Bore Thread Size
1/2"-13

Details

Material
303 Stainless Steel
Number of Pieces
2
Collar Style
Clamp, Threaded
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Material - Collars
303 Stainless Steel
Shaft Locking Type - Couplings
2 Piece Clamp
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
System of Measurement
Inch
Bore Type - Collars
Threaded Bore
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
28 lb-in
Included Screws
(2) Hex Socket Cap Screw
Screw Material Finish
Bright
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp On
Screw Location from Center
0.41 in
Resistance Properties
Corrosion Resistant
Collar Material Grade
303
Screw Material Grade
304
Thread Direction
Right Hand Thread
Shaft Tolerance
+0.0000/-0.0005
Minimum Operating Temperature
-40 Degrees F
Bore Type
Threaded
Collar Material
Stainless Steel
Collar Material Finish
Bright
Collar Construction
2-Piece
Screw Location (R)
0.406 in
Weight
0.086 lbs
Screw Finish
Bright
Finish
Bright, No Plating
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Screws
2

Description

Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 1/2 in, Bore Thread Size 1/2 In.-13, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.28 in, Collar Width 13/32 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.