LE Garolite Rod - 1/16" Diameter x 4 ft. Long

  • Mfr # BULK-CR-GLE-51

  • Zoro # G7869240


product price:  $12.55
/ea

Key Features

Color
Brown
Diameter
1/16"
Material
LE Garolite
Shape
Rod
Plastic Length
4 ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-CR-GLE-51
Zoro #
G7869240
UPC #
193005927547
Country of Origin
Unknown

Dimensions

Diameter
1/16"
Plastic Length
4 ft.
Length Tolerance
Oversized
Diameter Tolerance
(-0.001" - +0.001")

Details

Color
Brown
Material
LE Garolite
Shape
Rod
Standards
UL 94 HB
Water Absorption Rating
Poor
Impact Strength
1.3 ft. - lbs./in.
Tensile Strength Rating
Excellent
Hardness
Rockwell M100
Friction Coefficient
Not Rated
Tensile Strength
13,000 psi
Temperature Range
250 Degrees F
Friction Rating
Not Rated
Impact Strength Rating
Poor
Density
0.048 lbs / cu. in.
Water Absorption
0.0125

Description

LE Garolite Rod - 1/16" Diameter x 4 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.