PTFE O-Ring - Dash 224, PK 2

  • Mfr # ZUSATFE224

  • Zoro # G7872704


product price:  $8.89

Key Features

Dash Number
224
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSATFE224
Zoro #
G7872704
UPC #
193005269975
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
1-3/4"
Actual Inside Dia.
1.734"
Nominal Outside Dia.
2"
Actual Outside Dia.
2.012"

Details

Dash Number
224
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
PTFE
Durometer
55D
Color
White
Durometer (Hardness) Rating
Hard
Temp. Range
-50° to 500° F
FDA Approved
No
Metal Detectable
No
Grade
Standard

Description

PTFE O-Ring - Dash 224 - Pack of 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.