
4L610K FHP V-Belt, 61 in Outside Length, 1/2 in Top Width, 7 mm Thickness, 1 Ribs
Mfr # 4L610K
Zoro # G7873226
product price: $27.45
/eaKey Features
V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Industry Number
4L610K
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4L610K
Zoro #
G7873226
UPC #
72053004663
Country of Origin
Mexico
Dimensions
Top Width
1/2 in
Thickness
7 mm
Outside Length
61 in
Details
Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Industry Number
4L610K
Number of Ribs
1
Material
Polychloroprene
Temp. Range
-30 to 60°F
Construction
Banded
Groove Angle
38 Degrees
Core Cord
Aramid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.