
XX Garolite Rod - 1" Diameter x 4 ft. Long
Mfr # BULK-CR-GXX-62
Zoro # G7880045
product price:Â $68.19
/eaKey Features
Color
Brown
Diameter
1"
Material
XX Garolite
Shape
Rod
Plastic Length
4 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-CR-GXX-62
Zoro #
G7880045
UPC #
193005926700
Country of Origin
Unknown
Dimensions
Diameter
1"
Plastic Length
4 ft.
Length Tolerance
Oversized
Diameter Tolerance
(-0.001" - +0.001")
Details
Color
Brown
Material
XX Garolite
Shape
Rod
Standards
UL 94 HB
Friction Rating
Not Rated
Friction Coefficient
Not Rated
Water Absorption Rating
Poor
Hardness
Rockwell M110
Impact Strength Rating
Poor
Density
0.049 lbs / cu. in.
Tensile Strength Rating
Excellent
Temperature Range
250 Degrees F
Water Absorption
0.0125
Impact Strength
0.6 ft. - lbs./in.
Tensile Strength
15,000 psi
Description
XX Garolite Rod - 1" Diameter x 4 ft. Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.