.jpg)
G-10 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long
Mfr # BULK-CS-GG10-31
Zoro # G7916822
product price:Â $75.99
/ea
Sold in multiples of 2 for $151.98
Free Shipping & Returns
Key Features
Color
Yellow
Material
Garolite G-10
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-CS-GG10-31
Zoro #
G7916822
UPC #
193005920319
Country of Origin
Unknown
Dimensions
Plastic Width
12"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Thickness
1/4"
Details
Color
Yellow
Material
Garolite G-10
Shape
Sheet
Backing Type
Plain
Temperature Range
270 Degrees F
Clarity
Opaque
Tensile Strength
40,000 psi
Grade
Standard
Thickness Tolerance
(-0.01" - +0.01")
Water Absorption Rating
Good
Impact Strength Rating
Excellent
Friction Coefficient
Not Rated
Friction Rating
Not Rated
Hardness
Rockwell M110
Tensile Strength Rating
Excellent
Standards
UL 94 HB
Impact Strength
14.0 ft.-lbs./in.
Density
0.065 lbs / cu. in.
Water Absorption
0.0015
Description
G-10 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.