
CE Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GCE-18
Zoro # G7917190
product price:Â $81.15
/ea
Sold in multiples of 2 for $162.30
Free Shipping & Returns
Key Features
Color
Brown
Material
Garolite CE
Shape
Sheet
Plastic Width
24"
Plastic Length
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-CS-GCE-18
Zoro #
G7917190
UPC #
193005917678
Country of Origin
Unknown
Dimensions
Plastic Width
24"
Plastic Length
24"
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Details
Color
Brown
Material
Garolite CE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Tensile Strength
10,000 psi
Friction Rating
Not Rated
Hardness
Rockwell M100
Temperature Range
250 Degrees F
Friction Coefficient
Not Rated
Thickness Tolerance
(-0.005" - +0.005")
Water Absorption
0.02
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Impact Strength
1.7 ft.-lbs./in.
Water Absorption Rating
Poor
Grade
Standard
Clarity
Opaque
Density
0.049 lbs / cu. in.
Description
CE Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.