.jpg)
G-9 Garolite Sheet - 1/32" Thick x 12" Wide x 12" Long
Mfr # BULK-CS-GG9-40
Zoro # G7917802
product price:Â $13.15
/ea
Sold in multiples of 7 for $92.05
Key Features
Color
Beige
Material
Garolite G-9
Shape
Sheet
Plastic Width
12"
Plastic Length
12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-CS-GG9-40
Zoro #
G7917802
UPC #
193005925000
Country of Origin
Unknown
Dimensions
Plastic Width
12"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Thickness
1/32"
Details
Color
Beige
Material
Garolite G-9
Shape
Sheet
Backing Type
Plain
Thickness Tolerance
(-0.0065" - +0.0065")
Water Absorption Rating
Poor
Impact Strength
12.5 ft. lbs / in.
Tensile Strength Rating
Excellent
Friction Rating
Not Rated
Density
0.067 lbs / cu. in.
Tensile Strength
39,000 psi
Temperature Range
280 Degrees F
Friction Coefficient
Not Rated
Standards
UL 94 V0
Hardness
Rockwell M110
Grade
Standard
Water Absorption
0.005
Clarity
Opaque
Impact Strength Rating
Excellent
Description
G-9 Garolite Sheet - 1/32" Thick x 12" Wide x 12" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.