PlstcSht, GaroG7, 12"x12", 0.125"T, OffW, Opq

  • Mfr # BULK-CS-GG7-42

  • Zoro # G7917872


product price:  $64.39
/ea

Key Features

Color
Off-White
Material
Garolite G-7
Shape
Sheet
Plastic Width
12"
Plastic Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GG7-42
Zoro #
G7917872
UPC #
193005924546
Country of Origin
United States

Dimensions

Plastic Width
12"
Plastic Length
12"
Plastic Thickness
0.125 in
Width Tolerance
+/-0.250 in
Thickness
1/8"
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Overall Length
12 in
Overall Width
12 in

Details

Item
G-7 Fiberglass Epoxy Laminate Sheet
Color
Off-White
Material
Garolite G-7
Shape
Sheet
Backing Type
Plain
Temperature Range
420 Degrees F
Water Absorption Rating
Poor
Clarity
Opaque
Hardness
Rockwell M100
Impact Strength
6.5 ft-lb/in
Tensile Strength Rating
Excellent
Friction Rating
Not Rated
Grade
G-7
Density
0.064 lb/cu in
Tensile Strength
18,000 psi
Thickness Tolerance
+/-0.008 in
Standards
UL 94 V-0
Impact Strength Rating
Excellent
Water Absorption
0.5 %
Plastic Material
Garolite G-7
Machinability
Fair
Corrosion and Chemical Resistance
Good
Minimum Temperature
0 Degrees F
Plastic Thickness Tolerance
+/-0.008 in
Min. Temp. (F)
0 Degrees F
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Wear Factor
Fair
UV Resistant
No
Max. Temp. (F)
420 Degrees F
Plastic Density
0.064 lb/cu in
Plastic Color
Off-White
Plastic Properties
Arc Resistant, High Temperature
Maximum Temperature
420 Degrees F
Plastic Hardness
Rockwell M100
Operating Temp. Range
0 Degrees to 420 Degrees F
Hardness Rating
Hard
Grouping
Sheet Stock

Description

G-7 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Off-White, Clarity Opaque, Thickness 1/8 in, Overall Length 12 in, Overall Width 12 in, Tensile Strength 18,000 psi, Maximum Temperature 420 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M100, Thickness Tolerance +/-0.008 in, Impact Strength 6.5 ft-lb/in, Standards UL 94 V-0, Friction Rating Not Rated, Grade G-7, Grouping Sheet Stock, Hardness Rating Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.