.jpg)
G-11 Garolite Sheet - 1/16" Thick x 24" Wide x 48" Long
Mfr # BULK-CS-GG11-2
Zoro # G7917915
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Garolite G-11
Shape
Sheet
Plastic Width
24"
Plastic Length
48"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-CS-GG11-2
Zoro #
G7917915
UPC #
193005923242
Country of Origin
Unknown
Dimensions
Plastic Width
24"
Plastic Length
48"
Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Details
Color
Green
Material
Garolite G-11
Shape
Sheet
Backing Type
Plain
Tensile Strength Rating
Excellent
Friction Coefficient
Not Rated
Impact Strength Rating
Excellent
Friction Rating
Not Rated
Hardness
Rockwell M110
Tensile Strength
37,000 psi
Impact Strength
12.0 ft.-lbs./in.
Standards
UL 94 HB
Water Absorption Rating
Poor
Density
0.066 lbs / cu. in.
Temperature Range
300 Degrees F
Clarity
Opaque
Water Absorption
0.005
Grade
Standard
Thickness Tolerance
(-0.004" - +0.005")
Description
G-11 Garolite Sheet - 1/16" Thick x 24" Wide x 48" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.