.jpg)
G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GG10-18
Zoro # G7918469
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Garolite G-10
Shape
Sheet
Plastic Width
24"
Plastic Length
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-CS-GG10-18
Zoro #
G7918469
UPC #
193005920180
Country of Origin
Unknown
Dimensions
Plastic Width
24"
Plastic Length
24"
Length Tolerance
(-0.25" - +0.25")
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")
Details
Color
Yellow
Material
Garolite G-10
Shape
Sheet
Backing Type
Plain
Tensile Strength Rating
Excellent
Water Absorption
0.0015
Impact Strength
14.0 ft.-lbs./in.
Thickness Tolerance
(-0.01" - +0.01")
Hardness
Rockwell M110
Clarity
Opaque
Temperature Range
270 Degrees F
Water Absorption Rating
Good
Impact Strength Rating
Excellent
Tensile Strength
40,000 psi
Density
0.065 lbs / cu. in.
Standards
UL 94 HB
Friction Coefficient
Not Rated
Grade
Standard
Friction Rating
Not Rated
Description
G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.