.jpg)
G-10 Garolite Sheet - 3/4" Thick x 24" Wide x 48" Long
Mfr # BULK-CS-GG10-9
Zoro # G7918520
product price:Â $911.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Garolite G-10
Shape
Sheet
Plastic Width
24"
Plastic Length
48"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-CS-GG10-9
Zoro #
G7918520
UPC #
193005920098
Country of Origin
Unknown
Dimensions
Plastic Width
24"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Thickness
3/4"
Details
Color
Yellow
Material
Garolite G-10
Shape
Sheet
Backing Type
Plain
Tensile Strength
40,000 psi
Grade
Standard
Standards
UL 94 HB
Temperature Range
270 Degrees F
Thickness Tolerance
(-0.022" - +0.057")
Hardness
Rockwell M110
Friction Coefficient
Not Rated
Density
0.065 lbs / cu. in.
Water Absorption Rating
Good
Impact Strength
14.0 ft.-lbs./in.
Tensile Strength Rating
Excellent
Impact Strength Rating
Excellent
Friction Rating
Not Rated
Water Absorption
0.0015
Clarity
Opaque
Description
G-10 Garolite Sheet - 3/4" Thick x 24" Wide x 48" Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.