.jpg)
G-11 Garolite Sheet - 1/16" Thick x 12" Wide x 12" Long
Mfr # BULK-CS-GG11-41
Zoro # G7919534
product price:Â $21.29
/ea
Sold in multiples of 5 for $106.45
Key Features
Color
Green
Material
Garolite G-11
Shape
Sheet
Plastic Width
12"
Plastic Length
12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-CS-GG11-41
Zoro #
G7919534
UPC #
193005923518
Country of Origin
Unknown
Dimensions
Plastic Width
12"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/16"
Length Tolerance
(-0.25" - +0.25")
Details
Color
Green
Material
Garolite G-11
Shape
Sheet
Backing Type
Plain
Impact Strength Rating
Excellent
Friction Coefficient
Not Rated
Thickness Tolerance
(-0.004" - +0.005")
Tensile Strength Rating
Excellent
Water Absorption
0.005
Temperature Range
300 Degrees F
Standards
UL 94 HB
Density
0.066 lbs / cu. in.
Tensile Strength
37,000 psi
Clarity
Opaque
Grade
Standard
Friction Rating
Not Rated
Hardness
Rockwell M110
Impact Strength
12.0 ft.-lbs./in.
Water Absorption Rating
Poor
Description
G-11 Garolite Sheet - 1/16" Thick x 12" Wide x 12" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.