.jpg)
Black XX Garolite Sheet - 1/16" Thick x 12" Wide x 12" Long
Mfr # BULK-CS-GXXB-41
Zoro # G7920015
product price:Â $12.49
/ea
Sold in multiples of 9 for $112.41
Key Features
Color
Black
Material
Garolite XX
Shape
Sheet
Plastic Width
12"
Plastic Length
12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-CS-GXXB-41
Zoro #
G7920015
UPC #
193005917302
Country of Origin
Unknown
Dimensions
Plastic Width
12"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/16"
Length Tolerance
(-0.25" - +0.25")
Details
Color
Black
Material
Garolite XX
Shape
Sheet
Backing Type
Plain
Tensile Strength
15,000 psi
Density
0.049 lbs / cu. in.
Friction Rating
Not Rated
Grade
Standard
Friction Coefficient
Not Rated
Tensile Strength Rating
Excellent
Clarity
Opaque
Standards
UL 94 HB
Impact Strength
0.6 ft.-lbs./in.
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Hardness
Rockwell M110
Water Absorption
0.0125
Thickness Tolerance
(-0.005" - +0.005")
Temperature Range
250 Degrees F
Description
Black XX Garolite Sheet - 1/16" Thick x 12" Wide x 12" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.