.jpg)
G-7 Garolite Sheet - 1/8" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GG7-16
Zoro # G7920645
product price:Â $235.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White
Material
Garolite G-7
Shape
Sheet
Plastic Width
24"
Plastic Length
24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BULK-CS-GG7-16
Zoro #
G7920645
UPC #
193005924362
Country of Origin
Unknown
Dimensions
Plastic Width
24"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Thickness
1/8"
Length Tolerance
(-0.25" - +0.25")
Details
Color
Off-White
Material
Garolite G-7
Shape
Sheet
Backing Type
Plain
Temperature Range
420 Degrees F
Tensile Strength Rating
Excellent
Density
0.064 lbs / cu. in.
Grade
Standard
Water Absorption Rating
Poor
Clarity
Opaque
Standards
UL 94 V0
Tensile Strength
18,000 psi
Water Absorption
0.005
Friction Rating
Not Rated
Impact Strength Rating
Excellent
Friction Coefficient
Not Rated
Impact Strength
6.5 ft.-lbs./in.
Thickness Tolerance
(-0.005" - +0.005")
Hardness
Rockwell M100
Description
G-7 Garolite Sheet - 1/8" Thick x 24" Wide x 24" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.