Yellow G-10/FR4 Fiberglass Epoxy Laminate Sheet 24" L x 12" W x

  • Mfr # BULK-CS-GFR4-31

  • Zoro # G7923515


product price:  $82.49
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Plastic Width
12"
Plastic Length
24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-CS-GFR4-31
Zoro #
G7923515
UPC #
193005921552
Country of Origin
China

Dimensions

Plastic Width
12"
Plastic Length
24"
Plastic Thickness
0.25 in
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.250 in
Thickness
1/4"
Plastic Width Tolerance
+/-1.000 in
Overall Length
24 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Overall Width
12 in

Details

Item
G-10/FR4 Fiberglass Epoxy Laminate Sheet
Color
Yellow
Material
Garolite G-10/FR4
Shape
Sheet
Backing Type
Plain
Grade
G-10/FR4
Water Absorption Rating
Good
Friction Rating
Not Rated
Impact Strength
14 ft-lb/in
Water Absorption
0.15 %
Hardness
Rockwell M110
Thickness Tolerance
+/-0.016 in
Temperature Range
280 Degrees F
Density
0.072 lb/cu in
Tensile Strength
38,000 psi
Impact Strength Rating
Excellent
Standards
UL 94 V-0
Clarity
Opaque
Tensile Strength Rating
Excellent
UV Resistant
No
Plastic Hardness
Rockwell M110
Plastic Density
0.072 lb/cu in
Maximum Temperature
280 Degrees F
Plastic Color
Yellow
Max. Temp. (F)
280 Degrees F
Minimum Temperature
0 Degrees F
Plastic Material
Garolite G-10/FR4
Plastic Properties
Flame Retardant
Machinability
Good
Plastic Thickness Tolerance
+/-0.016 in
Hardness Rating
Extra Hard
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Operating Temp. Range
0 Degrees to 280 Degrees F
Plastic Hardness Rating
Extra Hard
Min. Temp. (F)
0 Degrees F
Wear Factor
Fair
Grouping
Sheet Stock

Description

G-10/FR4 Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Green, Clarity Opaque, Thickness 1/4 in, Overall Length 24 in, Overall Width 12 in, Tensile Strength 38,000 psi, Maximum Temperature 280 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Good, Hardness Rockwell M110, Thickness Tolerance +/-0.016 in, Impact Strength 14 ft-lb/in, Standards UL 94 V-0, Friction Rating Not Rated, Grade G-10/FR4, Grouping Sheet Stock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.