Cable Tester Kit with Scout Pro 3 Tester, Remotes, Adapter, Battery
- Mfr # VDV501-851
- Zoro # G7924857
product price:
$
99.98
/ea
Key Features
Application
Cable Testing
Display
Backlit LCD
Displays
Backlit LCD
Adapter Type
RJ11, RJ12, RJ45, Coax F
Special Features
Measures Cable Length; Backlit LCD; Hub Blink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VDV501-851
- Zoro #
- G7924857
- UPC #
- 092644692260
- Country of Origin
- China
- Item
- Tester Starter Kit
- Application
- Cable Testing
- Display
- Backlit LCD
- Displays
- Backlit LCD
- Adapter Type
- RJ11, RJ12, RJ45, Coax F
- Special Features
- Measures Cable Length; Backlit LCD; Hub Blink
- Type
- Twisted Pair, DATA, Voice, LAN, and Coaxial
- Tone Generator
- Yes (5); Requires Tracing Probe (Cat. No. VDV500-123); Sold Separately
- Material
- Plastic and Metal
- Test & Measure Types
- Ethernet / Data and Coaxial
- Connection & Adapter Types
- RJ11, RJ12, RJ45, Coax F
- Location ID
- (5) RJ45 Data and (5) F-Coax connector Locator Remotes
- Drop Protection
- 2 m
- Cable Type
- DATA -, Shielded or Unshielded, CAT3, CAT5E, CAT6, CAT6A, CAT7; COAXIAL - RG59, RG6/6Q
- Battery life
- Active - 50 hr
- Batteries
- 9V Alkaline
- Multiple Style Tone Generator
- Yes (5); Requires Tracing Probe (Cat. No. VDV500-123); Sold Separately
- Supported Remotes
- 18
- Included
- Tester, Self-Storing Remote, (5) LanMap RJ45 Locator Remotes, (5) CoaxMap F-connector Locator Remotes, (1) Coax F-adapter, Manual, (1) 9V Battery
- Test-n-Map ID Remotes
- (1) Self-Storing
- Accuracy
- Length Measurement - +/- 5% (ft) or 5% m
- Faults Detected
- Open, Short, Miswire
- Standard
- CE
Dimensions
- Overall Height
- 3" (7.6 cm)
- Overall Length
- 7" (17.8 cm)
- Overall Width
- 1.25" (3.2 cm)
- Item Height
- 1.5000 in
- Item Width
- 3.2000 in
- Item Depth
- 6.9000 in
Description
The Scout Pro 3 Tester Starter Kit is a versatile cable tester that locates and tests voice, data and video cables. Identify multiple cable runs with included location mapping remotes. This kit verifies accurate cable installations each time. Backlit display assists in reading results in lower light.
•Cable tester tests voice (RJ11/12), data (RJ45) and video (coax F-connector) terminated cables with clearly defined results
•Measure cable length up to 2000 feet (610 m)
•Test for Open, Short, Miswire or Split-Pair faults
•Backlit LCD screen displays cable length, wiremap, cable ID and test results
•Trace cables, wire pairs and individual conductor wires with multiple style tone generator (requires analog probe Cat. No. VDV500-123; sold separately)
•Hub blink mode to identify port location on a hub or a switch
•LanMap and CoaxMap Location Remotes (5 each) map and ID multiple cable runs in a single step
•Includes voltage warning, shield detection, low battery indicator, a self-storing remote, and auto power off feature to conserve battery life (9V included)
•Auto Power-off feature to conserve battery life (9V included)
•Kit includes: Scout Pro 3 Tester, (1) self-storing remote, (5) LanMap RJ45 locator remotes, (5) CoaxMap F-connector locator remotes, (1) coax F-connector, manual and 9V battery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.