Carton Sealing Tape, Clear, 48mm W, PK36

  • Mfr # 207831

  • Zoro # G7927884


product price:  $205.99
/pk 36, $5.72/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
3 mil
Tape Width
48 mm
Tape Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207831
Zoro #
G7927884
UPC #
040074024199
Country of Origin
United States

Dimensions

Tape Thickness
3 mil
Tape Width
48 mm
Tape Length
50 m
Tape Core Diameter
3 in
Diameter
4.20"
Thickness
3.00 mil
Width
48mm
Length
50m
Core Size
3"
Height
48mm
Size
48mm x 50m
Metric Tape Width
48 mm
Imperial Tape Length
55 yd
Imperial Tape Width
2 in
Metric Tape Length
50 m
Tape Roll Diameter
4.2 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
58 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-20 Degrees F
Shape
Continuous Roll
Material
Polypropylene
Adhesive
Synthetic rubber/resin hot melt adhesive
Color
Clear
Performance Temp.
-20 Degrees to 150 Degrees F
Legend
No legend
Max. Tape Performance Temp.
150 Degrees F
Series
HP 500
Tensile Strength
74 lb./in.
Standards
ASTM D 1974/D 1974M-16, ASTM D 5486M-12, Type III, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105, CFR 21, 177.1520
Adhesion Strength
58 oz./in.
Tape Elongation
150 %
Shear Strength
Not Rated
Tape Tensile Strength
42 lb/in
Adhesion to Stainless Steel
58 oz/in width
Temperature Range
-20 F - 150 F
Tensile (Breaking Strength)
42 lbs/in width
Weight
0.406LB
Elongation
150%
Shelf Life
12 mo
Package Configuration
Carton
Tape Strength Rating
Heavy Duty
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 42 lb/in, Tape Thickness 3 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series HP 500, Shelf Life 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.