ScalerNeedleSet, 4mmDia, 7"L, Steel, PK19

  • Mfr # PN12V730023BG

  • Zoro # G7937246


product price:  $37.89
/pk 19, $1.99/ea

Key Features

For Use With
Needle Scalers
Overall Length
7 in
Fits Brand
Speedaire
For Use With Mfr. Model Number
RC5620
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PN12V730023BG
Zoro #
G7937246
UPC #
190735836385
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Needle Diameter
4 mm
Head Width
2 in
Needle Length
7 in

Details

Item
Scaler Needle Set
For Use With
Needle Scalers
Fits Brand
Speedaire
For Use With Mfr. Model Number
RC5620
Material
Steel
Non-Sparking
No
Number of Needles
19

Description

Scaler Needle Set, Non-Sparking No, Needle Diameter 4 mm, Needle Length 7 in, Material Steel, Number of Needles 19, Overall Length 7 in, Head Width 2 in, For Use With Needle Scalers, For Use With Mfr. Model Number RC5620, Package Quantity 19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.