Radial Ball Bearing, 6210 Industry Number, Double Sealed, 50 mm Dia, Alloy Steel

  • Mfr # 210PP

  • Zoro # G7951142


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
System of Measurement
Metric
Seal/Shield Type
Double Sealed
Bore Dia.
50 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
210PP
Zoro #
G7951142
UPC #
087796041769
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
20 mm
Bore Diameter
50 mm
Outside Diameter
90 mm
Outer Ring Width
20 mm
Outside Dia. Tolerance
+0/-.015mm
Fillet Radius
1.1 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter Tolerance
+0/-0.015 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
System of Measurement
Metric
Seal/Shield Type
Double Sealed
Bearing Industry Number
6210
ABEC Rating
1
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Max. RPM
3,571 RPM
Static Load Capacity
5,200 lb
Lubrication
Chevron SRI 2
Bore Tolerance
+0/-.012mm
Industry Number
210PP
Temp. Range
-60 Degrees to 200 Degrees F
Dynamic Load Capacity
9,000 lb
Seal Material
Rubber
ABEC Tolerance
1
Maximum Temperature
200 Degrees F
Seal Type
Contact
Includes Retaining Ring
No
Maximum Speed
5,000 RPM
Lubricant Material
SRI 2
Dynamic Radial Load Capacity
38,900 N
Retaining Ring Groove
No
Static Radial Load Capacity
23,200 N
Minimum Temperature
-60 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 6210, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 20 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 38,900 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.