Floor Scale, Digital, 5000 lb. Capacity

  • Mfr # PT 310-5S [AE403]

  • Zoro # G7953269


product price:  $2,350.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, N, Custom
Capacity
5000lb / 3000kg
Scale Graduations
0.5 kg/1 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PT 310-5S [AE403]
Zoro #
G7953269
UPC #
840886107192
Country of Origin
China

Dimensions

Weighing Surface Depth
39 3/8 in
Weighing Surface Width
39 3/8 in
Overall Width
39 3/8 in
Overall Length
39 13/32 in
Overall Height
4 1/4 in
Overall Depth
39 3/8 in
Display Character Height
1 5/8 in
Cord Length
15 ft
Weighing Surface Height
4 3/8 in
Pan Dimensions
39.4 in x 39.4 in

Details

Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, N, Custom
Capacity
5000lb / 3000kg
Scale Graduations
0.5 kg/1 lb
Scale Display
Digital
Includes
AC Adapter
Washdown
No
Standards
UL
Item
Platform Floor Scale
Platform Material
Steel
Housing Material
Steel
Power Unit
12V DC
For Use With
General Weighing, Material Testing, Parts Counting
Scale Connection Ports
RS-232
Application Modes
Weighing
Scale Readability
0.5kg/1.0 lb.
Color
Blue
Batteries Included
Yes
Scale Application
Platform Weighing
Number of Batteries Included
1
Plug Type
Two Prong
Body Material
Stainless Steel
Number of Display Characters
6
Basic Power Source
Battery/Electric
Voltage
12V DC
Scale Features
Color-Coded Keys, External Calibration, Hold Function Freezes, Programmable Auto Power-Off, Zero-Tracking Feature
Battery Type
Sealed Lead Acid
Weighing Surface Material
Stainless Steel
Interface
RS232
Weight Capacity
5,000 lb
Calibration Certificate
No Certificate
Display Type
LCD
Scale Functions
Check Weighing, Dynamic/Animal Weighing, Parts Counting, Percentage Weighing
Number of Batteries Required
1
Floor Scale Type
Platform
Scale Use Location
Loading Dock
Batteries Required
Yes
Scale Type
Platform Floor
Interface - Lab Equipment
RS-232
Readability
1lb / 0.5kg
Power Source
12VDC 800mA adapter / Internal rechargeable battery

Description

Food Scale, Scale Application Platform Weighing, Scale Type Platform Floor, Scale Display LCD, Weighing Surface Depth 39 3/8 in, Weighing Surface Width 39 3/8 in, Weight Capacity 5,000 lb, Weighing Units Custom, g, lb, oz, lb/oz, N, Scale Graduations 0.5 kg/1 lb, Overall Width 39 3/8 in, Overall Depth 39 3/8 in, Overall Height 4 1/4 in, Weighing Surface Height 4 3/8 in, Basic Power Source Battery/Electric, Display Type LCD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.