Angle Grinder, Bare Tool, 9000 Load RPM
Mfr # DWE43066N/ DWA8951F
Zoro # G7953865
product price:Â $227.74
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5 in or 6 in
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
13
No Load RPM
9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DWE43066N/ DWA8951F
Zoro #
G7953865
UPC #
885911471756
Country of Origin
Multiple
Dimensions
Wheel Dia.
5 in or 6 in
Spindle Thread Size
5/8 in-11
Tool Length
16-1/2 in
Cord Length
6 ft
Details
Item
Angle Grinder
Switch Type
Trigger
Voltage
120V AC
Nominal Amps
13
No Load RPM
9000
Lock-on
No
Lock-off
Yes
Corded/Cordless
Corded
Includes
Abrasive Cut-Off Wheel, Side Handle, Inner and Outer Disc Flange, 5 in Type 27 Guard, 6 in Type 27 Guard, 6 in Type 1 Guard
Tool Weight
5.7 lb
Features
E-Clutch and Trade, Activates Quickly When Pinch/Stall is Detected Shutting Down The Motor, Dust Ejection System, Power Loss Reset and Regularization
Number of Conductors
2
Description
The DEWALT - DWE43066N/ DWA8951F is a professional-grade Angle Grinder, a handheld power tool used for cutting, grinding, polishing, and various surface preparations. This robust corded tool operates at 120V AC and comes with a 6 ft 2-conductor power cord. It is built for 5 in or 6 in diameter wheels. With a hefty 13 Amps motor, it performs at up to 9000 RPM, dependent on specific applications.
Key Features:
- The DEWALT - DWE43066N/ DWA8951F Angle Grinder is equipped with a Dust Ejection System to assist in dust and debris disposal.
- It incorporates an E-Clutch and Trade feature that is designed to activate upon detection of Pinch/Stall to shut down the motor.
- The tool features a Trigger-styled on/off switch for operation.
- With a 5/8 in-11 spindle thread size, it caters to the attachment of wheels, discs, guards, and accessories.
- The tool length is 16-1/2 in, providing substantial reach and coverage for various dimensions of materials.
- It comes equipped with Power Loss Reset and Regularization features adding to the tool's functionalities.
- The package includes an array of accessories like Abrasive Cut-Off Wheel, Side Handle, Inner and Outer Disc Flange, 5 in Type 27 Guard, 6 in Type 27 Guard, 6 in Type 1 Guard.
- Weighing at 5.7 lb, it could be easier to handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.