Cut-Resistant Coated Gloves, Cut Level A7 , Dipped , Nitrile , Sandy , 7 1 PR

  • Mfr # STACXPNRT-7

  • Zoro # G7975424


product price:  $13.25
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STACXPNRT-7
Zoro #
G7975424
UPC #
779406379378
Country of Origin
Multiple

Dimensions

Glove Size
7
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
5
Series
TenActiv(TM) STACXPNRT
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActiv(TM)
ANSI/ISEA Cut Grams
4348
Glove Construction
Seamless Knit
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Abrasion Cycles
3000
ANSI/ISEA Cut Load
4348
Color Indicator
Red
Glove Liner Material
Unlined
Touchscreen Compatible
No
Latex-Free
No
Glove Coating Color
Black
Silicone-Free
No
Brand and Series
Superior Glove TenActiv(TM) STACXPNRT
Glove Styles
Knit
Biodegradable
Non-Biodegradable
Anti-Static
No
Standards
ANSI/ISEA 105-2016
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Full
Palm Material
HPPE,Steel
Double-Dipped
No
Knit Material Color
Gray
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Glove Features
Reinforced Thumb Crotch
Includes Reinforced Thumb Crotch
Yes

Description

Knit Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Reinforced Thumb Crotch, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.