Knit Gloves, Cut Level A4 , Dipped , Foam Nitrile , Smooth , 2XL 1 PR

  • Mfr # S18TAGGFN-11

  • Zoro # G7975722


product price:  $20.39
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S18TAGGFN-11
Zoro #
G7975722
UPC #
779406386468
Country of Origin
Canada

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
TenActiv(TM) S18TAGGFN
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActivâ„¢
ANSI/ISEA Cut Grams
1624
Glove Construction
Seamless Knit
Color Indicator
Orange
Palm Material
Nitrile
Latex-Free
No
Cut-Resistance Coverage
Full
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
4
Biodegradable
Non-Biodegradable
Silicone-Free
Yes
Standards
ANSI/ISEA 105-2016
Touchscreen Compatible
Yes
Brand and Series
Superior Glove TenActiv(TM) S18TAGGFN
Glove Liner Material
Unlined
Anti-Static
Yes
Glove Styles
Knit
ANSI/ISEA Abrasion Cycles
4500
ANSI/ISEA Cut Load
1624
Glove Coating Color
Green
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Knit Material Color
Green
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Double-Dipped
No
Glove Features
Touchscreen Compatible

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.