
Hitch Pin, 5/8 in Dia, 5-1/2 in Usable L, Carbon Steel, 1 PK
Mfr # HPU-0625-5500R
Zoro # G800005639
product price:Â $6.15
/ea
Sold in multiples of 500 for $3,075.00
Key Features
System of Measurement
Inch
Usable Length
5-1/2 in
Material
Carbon Steel
Finish
Zinc & Yellow Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HPU-0625-5500R
Zoro #
G800005639
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
5/8 in
Usable Length
5-1/2 in
Details
Item
Hitch Pin
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc & Yellow Plated
Description
Hitch Pins. Hitch Pin 5/8 x 5-1/2 Y3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.