
Standard Dowel Pin, 3/4 in Nominal Dia, 2 in L, 1 PK
Mfr # 1170
Zoro # G800433555
product price:Â $5.29
/ea
Sold in multiples of 10 for $52.90
Key Features
Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
3/4 in
Finish
Black Lustre
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1170
Zoro #
G800433555
UPC #
697744011708
Country of Origin
United States
Dimensions
Nominal Diameter
3/4 in
Shank Length
2 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Finish
Black Lustre
Description
3/4 x 2 Dowel Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.