250 Analog Sonifier, 230V, 200W
Mfr # 101-063-197R
Zoro # G8008192
product price:Â $3,557.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Includes
1/2 in Tapped Horn
Overall Width
7 1/2 in
Shaft Length
11 1/2 in
Plug Style - Lab Equipment
European
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
101-063-197R
Zoro #
G8008192
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
7 1/2 in
Shaft Length
11 1/2 in
Overall Depth
16 in
Overall Height
9 1/2 in
Overall Diameter
2 1/2 in
Details
Item
Homogenizer
Material
Plastic
Includes
1/2 in Tapped Horn
Plug Style - Lab Equipment
European
Item - Homogenizer
Sonifier
Type - Homogenizer
Immersion
Wattage
200 W
Volume Range - Homogenizers
0.2 mL to 1 L
Standards
CE, CSA
Voltage
230V AC
Product Type
Sonifier
Plug Style
European
Working Volume - Minimum
0.2 mL
Frequency
50/60 Hz
Working Volume - Maximum
250 mL
Description
Sonifier, Immersion, Volume Range - Homogenizers 0.2 mL to 1 L, Voltage 230V AC, Plug Style - Lab Equipment European, Material Plastic, Shaft Length 11 1/2 in, Overall Depth 16 in, Overall Height 9 1/2 in, Overall Width 7 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.