Tools 2-3/8" 12 Point Combination Wrench, Contractor Series, Satin

  • Mfr # D074366

  • Zoro # G800871265


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
29.3"
Material
Steel
Finish
Satin Chrome
Head Size
2 3/8"
Number of Points
12 Point
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D074366
Zoro #
G800871265
UPC #
67965082694
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
29.3"
Head Size
2 3/8"

Details

Material
Steel
Finish
Satin Chrome
Number of Points
12 Point
Standards
ANSI
Wrench Style
Combination Wrench
Measurement Type
SAE

Description

Size: 2-3/8". Drive Type: 12 Point. Size hard stamped at the open end for quick size identification. Satin chrome finish. 15 degree angled open and 15 degree offset boxed end. Meets ANSI standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.