Dual-Channel Meter
Mfr # 35660-52
Zoro # G801775272
product price: $764.99
/ea
Free Shipping & Returns
Key Features
Display Type
Digital
Includes
(2) AA Batteries, Meter
Standards
CE, IP67
Auto Power Off
Auto Power Off
Range
-2.00 to 16.00 pH (pH), -2000 to +2000 mV (ORP), -30 Degrees to 130 Degrees C(Temperature), 0 to 20 mg/L (DO)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
35660-52
Zoro #
G801775272
UPC #
-
Country of Origin
Singapore
Dimensions
Manufacturers Warranty Length
3 yr
Overall Width
3 1/8 in
Manufacturer Warranty Length
3 yr
Overall Height
1 3/4 in
Overall Depth
6 1/4 in
Description
Multiparameter Meter, pH Range -2.00 to 16.00, Electric Conductivity Range Not Applicable, TDS Range Not Applicable, ORP Range -2000 to 2000 mV, Dissolved Oxygen Range 0 to 20 mg/L, Waterproof IP67, Automatic Temperature Compensation Yes, Displayed Temperature Range -22 to 266 Degrees F, -30 Degrees to 130 Degrees C, Salinity Range Not Applicable, Operating Temp. Range (F) -22 Degrees to 266 Degrees F, Operating Temp. Range (C) -30 Degrees to 130 Degrees C, Resistivity Range Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.